Motion
565991
PFR1 16 F 0 12 Flow Control Valve
MI ITEM #12432794
MFR #565991
Price$132.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR1 16 F 0 12 Flow Control Valve
MI ITEM #12432794
MFR #565991

Mfr description
565991 PFR1 16 F 0 12 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.16/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    3.87 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Control
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)