Overview
Mfr description
NSIND-91-009 INDUSTRIAL NEEDLE STICK HI-
Specifications
- Glove SizeM or Size 8
- Material TypeMechanics Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorHi-Vis Yellow
- ECCNEAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data