Motion
NSLE-55-008

MECHANIX WEAR
NSLE-55-008

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, Black
Mi Item #12433236
MFR #NSLE-55-008
Price$123.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
NSLE-55-008

Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, Black
Mi Item #12433236
MFR #NSLE-55-008

Mfr description
NSLE-55-008 LAW ENFORCEMENT NEEDLE STICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.80/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Color
    Black
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)