Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ECCNEAR99
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Material TypeLeather Palm Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)