Overview
Mfr description
NSLE-55-011 LAW ENFORCEMENT NEEDLE STICK
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- ColorBlack
- ECCNEAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data