Overview
Mfr description
CBXMN050742 0.75//.5HP, 1740//1450RPM, 3
Specifications
- Motor Phase3 ph
- Motor Horsepower3/4 hp/1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage190 V/230 V/380 V/460 V
- Frame Size56C
- Enclosure TypeTENV
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data