Motion
CXM050542-57
1500 rpm, 3 ph, 230 V/400 V, 56C Frame, TEFC Enclosure
MI ITEM #12434183
MFR #CXM050542-57
Price$1,796.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 3 ph, 230 V/400 V, 56C Frame, TEFC Enclosure
MI ITEM #12434183
MFR #CXM050542-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,796.55/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/400 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1500 rpm

Overview

Mfr description
CXM050542-57 .5HP, 1425RPM, 3PH, 50HZ, 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought