Motion
XL181542
1800 rpm, 1 ph, 115 V/230 V, 184 Frame, TEFC Enclosure
Mi Item #12434194
MFR #XL181542
Price$4,104.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 184 Frame, TEFC Enclosure
Mi Item #12434194
MFR #XL181542

Mfr description
XL181542 1.5HP, 1735RPM, 1PH, 60HZ, 184,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,104.48/each

Specifications

Dimensions

  • Frame Size
    184

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)