Motion
BH55EX-240 55-GALLON HI-TEMP 240V DRUM H

POWERBLANKET
BH55EX-240 55-GALLON HI-TEMP 240V DRUM H

BH55EX-240 55-GALLON HI-TEMP 240V DRUM H
MI ITEM #12434235
MFR #BH55EX-240 55-GALLON HI-TEMP 240V DRUM H
List Price$1,909.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH55EX-240 55-GALLON HI-TEMP 240V DRUM H

BH55EX-240 55-GALLON HI-TEMP 240V DRUM H
MI ITEM #12434235
MFR #BH55EX-240 55-GALLON HI-TEMP 240V DRUM H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,909.96/each for your price

Overview

Mfr description
BH55EX-240 55-GALLON HI-TEMP 240V DRUM H

Specifications

  • Includes Thermostat
    Thermostat Included
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 212°F (±10 °F)
  • Weight
    16 lbs
  • Material
    Heater Wiring / Thermostat / Electrical / Industrial-Grade Fiberglass Cloth Shell
  • Overall Length
    82 in
  • Fits Container Size
    Fits 55-Gallon Steel Drum / Barrel
  • Type
    Xtreme Model High-Temperature (Phase Change) Drum & Barrel Heating Blanket
  • Base Length
    82 in
  • Amperage Rating
    10
  • Heater Type
    55-Gallon Insulated (Hi-Temp) Drum Heating Powerblanket
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    Ambient
  • Wattage
    2400 W
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    37 in
  • Width
    20 in
  • Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text