Motion
BH55PRO-240V 55-GALLON PRO DRUM HEATER,

POWERBLANKET
BH55PRO-240V 55-GALLON PRO DRUM HEATER,

BH55PRO-240V 55-GALLON PRO DRUM HEATER,
MI ITEM #12434237
MFR #BH55PRO-240V 55-GALLON PRO DRUM HEATER,
List Price$1,132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH55PRO-240V 55-GALLON PRO DRUM HEATER,

BH55PRO-240V 55-GALLON PRO DRUM HEATER,
MI ITEM #12434237
MFR #BH55PRO-240V 55-GALLON PRO DRUM HEATER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,132.61/each for your price

Overview

Mfr description
BH55PRO-240V 55-GALLON PRO DRUM HEATER,
  • Adjustable temperature from ambient up to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Includes buckles & straps to secure tight fit
  • Three individual heat zones
  • Heats when and where it's needed
  • Adjustable digital thermostatic controller
  • Automatically adjusts to varying fluid levels
  • Delivers safe, distributed heat to temperature sensitive materials
  • Preserve expensive materials without overheating or burning
  • Insulated full wrap design making it ultra energy-efficient
  • Safe for outdoor use
  • Water-resistant
  • Works on both poly and steel drums
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots
  • ETL certified to UL / CSA / CE safety standards

Specifications

  • Includes Thermostat
    Thermostat Included
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Weight
    14 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    82 in
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Type
    Powerblanket Industrial Drum & Barrel Heating Blanket
  • Base Length
    82 in
  • Amperage Rating
    3.33
  • Heater Type
    55-Gallon Insulated (PRO Model) Drum Heating Powerblanket
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Wattage
    800 W
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    37 in
  • Width
    20 in
  • Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text