Motion
CONCRETE-0304 3' X 4' PRO CONCRETE CURIN

POWERBLANKET
CONCRETE-0304 3' X 4' PRO CONCRETE CURIN

CONCRETE-0304 3' X 4' PRO CONCRETE CURIN
MI ITEM #12434238
MFR #CONCRETE-0304 3' X 4' PRO CONCRETE CURIN
List Price$759.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
CONCRETE-0304 3' X 4' PRO CONCRETE CURIN

CONCRETE-0304 3' X 4' PRO CONCRETE CURIN
MI ITEM #12434238
MFR #CONCRETE-0304 3' X 4' PRO CONCRETE CURIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.32/each for your price

Overview

Mfr description
CONCRETE-0304 3' X 4' PRO CONCRETE CURIN
  • 38º C (± 10º F/3º C)
  • The New CURE PRO Professional Series design makes them extremely rugged and built to last
  • Safely walk on them without the worry of damaging the internal heater
  • Designed for the harsh conditions of any construction job-site
  • Provide cold weather concreting strength of 3,925 in 72 hrs
  • Cures concrete 2.8 times faster than conventional blankets
  • Heated Dimensions 3' x 4', Finished Overall Dimensions 4' x 5'
  • Maintain moisture throughout the hydrating process
  • Thaw ground and frost from job site prior to pour
  • Maintain ACI compliance for cold weather concreting
  • Reduce downtime & increase profitability
  • Prevent a freeze cycle
  • Easily installed and removed
  • ETL certified to UL/CSA/CE safety standards

Specifications

  • Length
    5 ft
  • Width
    4 ft
  • Color
    Black
  • Voltage
    120
  • Weight
    7 lbs
  • Wattage
    250
  • Shape
    Rectangle Flat Heated Powerblanket
  • Material
    Thermostat / Electrical / Industrial Grade Vinyl
  • Size
    3 ft x 4 ft Finished Overall Dimensions in-oz, 4 ft x 5 ft in-oz, Heated Dimensions in-oz
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • UPC_NO
    814491017078
  • Manufacturer Upc Number
    814491017078
  • Country of Origin
    United States
  • Height
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text