Motion
HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA

POWERBLANKET
HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA

HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA
MI ITEM #12434241
MFR #HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA
Price$3,184.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA

HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA
MI ITEM #12434241
MFR #HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA

Mfr description
HB64ROOF 4' X 4' X 4' ROOFER HOT BOX HEA
  • Powerblanket® HB64ROOF Bulk Material Warmer - Roofers Hot Box Heater
  • Maintains an internal temperature as high as of 120 °F / 43 °C (± 5 °F / 3 °C)
  • Provides an insulated full-wrap design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,184.68/each

Specifications

Dimensions

  • Height
    48 in
  • Length
    48 in
  • Weight
    75 lbs
  • Width
    48 in

Details

  • Amps
    12
  • Application
    Designed to safely heat a pallet of bulk material or various equipment
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Powerblanket® HB64ROOF Bulk Material Warmer - Roofers Hot Box Heater • Maintains an internal temperature as high as of 120 °F / 43 °C (± 5 °F / 3 °C) • Provides an insulated full-wrap design • Delivers uniform heat to temperature sensitive materials & products • Offers quick and easy assembly for portability and storage • Localize heat and save money by not heating a warehouse or building • Preserve expensive materials without scorching or burning • Prevent waste by maintaining consistent temperatures • Includes an internal fixed thermostat for hassle free heating • Is a great solution for palletized products: shingles, roofing tar, caulk, resins and epoxies, etc. • Features front access door • Custom sizes available upon request • Uses an internal robust steel frame • 2ft cord on Roofers Hot Box Heater • The highest watt density of our Pallet Heater Hot Box line at 1440 Watts • Heated Dimensions = 64 cubic feet - 4' x 4' x 4' • Certified by ETL to UL, CSA & CE safety standards
  • Harmonization Code
    8516.79.00.00
  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Area
    64 ft³
  • Heating Power
    1440 W
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491017061
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    110 °F
  • Phase
    Single
  • UPC_NO
    814491017061
  • Voltage
    120 V
  • Watts
    1440 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)