Motion
PBL1K 1000-GAL GAS CYLINDER TANK LITE HE

POWERBLANKET
PBL1K 1000-GAL GAS CYLINDER TANK LITE HE

PBL1K 1000-GAL GAS CYLINDER TANK LITE HE
MI ITEM #12434243
MFR #PBL1K 1000-GAL GAS CYLINDER TANK LITE HE
List Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL1K 1000-GAL GAS CYLINDER TANK LITE HE

PBL1K 1000-GAL GAS CYLINDER TANK LITE HE
MI ITEM #12434243
MFR #PBL1K 1000-GAL GAS CYLINDER TANK LITE HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.87/each for your price

Overview

Mfr description
PBL1K 1000-GAL GAS CYLINDER TANK LITE HE
  • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC)
  • Provide an insulated full-wrap design
  • Increase flow rate performance and efficiency of gas cylinders
  • Saves money by optimizing gas and material usage
  • Eliminate unnecessary cylinder refills in cold weather
  • ETL certified to UL/CSA/CE safety standards

Specifications

  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Power Source
    (AC) Powered
  • Heating Power
    1440 W
  • Color
    Black
  • Application
    Designed for safely warming 1000-gallon gas cylinder propane tank - increase gas efficiency and flow in cold weather
  • Voltage
    120 V
  • Phase
    Single
  • Length
    100 in
  • Width
    41.5 in
  • Height
    0.75 in
  • Weight
    17 lbs
  • Manufacturer Upc Number
    814491016682
  • UPC_NO
    814491016682
  • Harmonization Code
    8516.79.00.00
  • Amps
    12
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC) • Provide an insulated full-wrap design • Increase flow rate performance and efficiency of gas cylinders • Saves money by optimizing gas and material usage • Eliminate unnecessary cylinder refills in cold weather • ETL certified to UL/CSA/CE safety standards
  • Watts
    1440 W
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Maximum Temperature
    100 °F
  • Minimum Temperature
    80 °F
  • Type
    Powerblanket Lite Industrial Gas Cylinder Tank Heating Blanket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text