Motion
TH275-240V 275-GAL IBC TOTE HEATING BLAN

POWERBLANKET
TH275-240V 275-GAL IBC TOTE HEATING BLAN

TH275-240V 275-GAL IBC TOTE HEATING BLAN
MI ITEM #12434245
MFR #TH275-240V 275-GAL IBC TOTE HEATING BLAN
List Price$1,961.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH275-240V 275-GAL IBC TOTE HEATING BLAN

TH275-240V 275-GAL IBC TOTE HEATING BLAN
MI ITEM #12434245
MFR #TH275-240V 275-GAL IBC TOTE HEATING BLAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,961.92/each for your price

Overview

Mfr description
TH275-240V 275-GAL IBC TOTE HEATING BLAN
  • Adjustable temperature from ambient to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • ETL certified to UL / CSA / CE safety standards
  • Actual IBC Storage Tote shown in pictures is NOT included with the heater; the IBC is sold separately
  • TH275-240V: The 275 Gallon IBC Heater by Powerblanket® is the Ferrari of IBC storage tote heaters!

Specifications

  • Includes Thermostat
    Thermostat Included
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Weight
    36 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    174 in
  • Fits Container Size
    Fits 275-Gallon Poly IBC Tote / Tank w/metal cage
  • Type
    Powerblanket Industrial Poly w/metal cage IBC Tote & Tank Heating Blanket
  • Base Length
    174 in
  • Amperage Rating
    10
  • Heater Type
    275-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Wattage
    2400 W
  • Application
    Safely warming the contents of a 275-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    52 in
  • Width
    46 in
  • Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text