Motion
TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC

POWERBLANKET
TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC

TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC
MI ITEM #12434248
MFR #TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC
List Price$3,816.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC

TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC
MI ITEM #12434248
MFR #TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,816.74/each for your price

Overview

Mfr description
TH330-CID2T4-122F 330-GALLON C1D2 HAZLOC

Specifications

  • Includes Thermostat
    No Thermostat
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Maintains an approximate temperature of 122°F (±10 °F)
  • Weight
    43 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    174 in
  • Fits Container Size
    Fits 330-Gallon Poly IBC Tote / Tank w/metal cage
  • Base Length
    174 in
  • Amperage Rating
    12
  • Heater Type
    330-Gallon Insulated (C1D2 Hazloc Certified) IBC Tote & Tank Heating Powerblanket
  • Maximum Temperature
    132 °F
  • Minimum Temperature
    112 °F
  • Wattage
    1440 W
  • Application
    Safely warming the contents of a 330-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    57 in
  • Width
    45 in
  • Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text