Motion
THAW-0310 3' X 10' PRO GROUND THAWING BL

POWERBLANKET
THAW-0310 3' X 10' PRO GROUND THAWING BL

THAW-0310 3' X 10' PRO GROUND THAWING BL
MI ITEM #12434250
MFR #THAW-0310 3' X 10' PRO GROUND THAWING BL
List Price$1,396.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
THAW-0310 3' X 10' PRO GROUND THAWING BL

THAW-0310 3' X 10' PRO GROUND THAWING BL
MI ITEM #12434250
MFR #THAW-0310 3' X 10' PRO GROUND THAWING BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,396.68/each for your price

Overview

Mfr description
THAW-0310 3' X 10' PRO GROUND THAWING BL
  • Quickly heats to a preset 150°F ± 10°F / 65°C ±5°C
  • The New THAW PRO Professional Series design makes them extremely rugged and built to last
  • Safely walk on them without the worry of damaging the internal heater
  • Designed for the harsh conditions of any construction job-site
  • Melt snow and ice from roofs, walkways, and construction areas
  • Heated Dimensions 3' x 10', Finished Overall Dimensions 4' x 11'
  • Thaws at an average rate of 12” to 18” every 24 hrs based on soil type, ambient temperature, and moisture
  • Thaw ground and frost from job site prior to pour
  • Thaw’s frozen soil to a max depth of 72”
  • Reduce downtime & increase profitability
  • Prevent a freeze cycle
  • Easily installed and removed
  • ETL certified to UL/CSA/CE safety standards

Specifications

  • Length
    11 ft
  • Width
    4 ft
  • Color
    Black
  • Voltage
    120
  • Weight
    19 lbs
  • Wattage
    1100
  • Shape
    Rectangle Flat Heated Powerblanket
  • Material
    Thermostat / Electrical / Industrial Grade Vinyl
  • Size
    3 ft x 10 ft Finished Overall Dimensions in-oz, 4 ft x 11 ft in-oz, Heated Dimensions in-oz
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • UPC_NO
    814491017115
  • Manufacturer Upc Number
    814491017115
  • Country of Origin
    United States
  • Height
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought