Motion
I-37611 CAM2/W33

SKF
I-37611 CAM2/W33

Spherical Roller Bearing - 220 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, CN
MI ITEM #12434435
MFR #I-37611 CAM2/W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
I-37611 CAM2/W33

Spherical Roller Bearing - 220 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, CN
MI ITEM #12434435
MFR #I-37611 CAM2/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I-37611 CAM2/W33 SPHERICAL ROLLER BRG
  • Spherical roller bearings for special applications

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    0
  • Locating
    None
  • Rolling Element
    Spherical
  • ABEC
    ABEC 1
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text