Specifications
Dimensions
- Length of Cut1/4 in
- Mill Diameter1/8 in
- Neck Diameter0.113 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Details
- Center CuttingYes
- Cutting DirectionRH
- Finish CoatingUncoated
- Flute DirectionRight Hand
- Flute TypeStraight
- MaterialCarbide/PCD
- Mill MaterialCarbide
- Number Of Flutes1
- SeriesDEB
- Shank TypeStraight
- Single Or Double EndSingle
- Spherical EndSpherical
- Spiral CutRH
- Straight Or Spiral FluteStraight
- Variable Helixno
- Variable Indexno
Overview
Mfr description
90119 PCD BALL EM 1/8 1 FLUTE
- PCD tipped with carbide body for maximum rigidity and optimal performance
- straight flute
- center cutting
- ball nose