Motion
DE2B7500

MA FORD MFG
DE2B7500

DE2B7500
MI ITEM #12434472
MFR #DE2B7500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
DE2B7500

DE2B7500
MI ITEM #12434472
MFR #DE2B7500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90125 90125 PCD BALL EM 3/4 2 FLUTE
  • PCD tipped with carbide body for maximum rigidity and optimal performance
  • straight flute
  • center cutting
  • ball nose

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Straight
  • Center Cutting
    Yes
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    4 in
  • Shank Type
    Straight
  • Series
    DEB
  • Neck Diameter
    0.73 in
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide/PCD
  • Flute Direction
    Right Hand
  • Flute Type
    Straight
  • Cutting Direction
    RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text