Motion
DE2BM2000

MA FORD MFG
DE2BM2000

DE2BM2000
Mi Item #12434478
MFR #DE2BM2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
DE2BM2000

DE2BM2000
Mi Item #12434478
MFR #DE2BM2000

Mfr description
90134 90134 PCD BALL EM 2 0MM 2 FLT
  • PCD tipped with carbide body for maximum rigidity and optimal performance
  • straight flute
  • center cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    25 mm
  • Mill Diameter  
    20 mm
  • Neck Diameter
    19.48 mm
  • Overall Length
    100 mm
  • Shank Diameter  
    20 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Straight
  • Material
    Carbide/PCD
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    DEB
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Straight Or Spiral Flute
    Straight
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)