Specifications
Dimensions
- Body Width1-29/32 in | 47 mm
Details
- ColorBlack
- Safety Features1-Year Limited Warranty We stand behind our products and commitment to quality, Backup Access If the battery dies while the padlock is locked, gain temporary access by jumping it with a 9-volt battery, Battery Included Includes a CR2450 battery thats easy to replace and provides up to 2 years of battery life, Keyless Entry Easily open the Bluetooth padlock when your smartphone is in range or by entering a directional access code on the keypad, Low Battery Alerts Receive notifications via the app and the padlock itself when battery life is low, Metal Lock Body Durable metal design for use in indoor environments, Monitor & Manage Access Provide temporary or permanent access to family, friends and service providers with the Master Lock Vault apps
- TypePadlock
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)