Specifications
Dimensions
- Body Width2-7/32 in | 56 mm
Details
- ColorBlack
- Resistance FeaturesWeather resistance
- Safety Features1-Year Limited Warranty We stand behind our products and commitment to quality, Backup Access If the battery dies while the padlock is locked, gain temporary access by jumping it with a 9-volt battery, Battery Included Includes a CR2 battery thats easy to replace and provides up to 5 years of battery life, Keyless Entry Easily open the Bluetooth padlock when your smartphone is in range or by entering a directional access code on the keypad, Low Battery Alerts Receive notifications via the app and the padlock itself when battery life is low, Metal Lock Body Durable metal design and 2-piece weather cover for maximum protection and weather resistance, Monitor & Manage Access Provide temporary or permanent access to family, friends and service providers with the Master Lock Vault apps
- TypePadlock
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)