Motion
5440EC
Portable Lock Box - Padlock
Mi Item #12434538
MFR #5440EC
Price$379.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Lock Box - Padlock
Mi Item #12434538
MFR #5440EC

Mfr description
5440EC BLUETOOTH PORTABLE LOCK BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.93/each

Specifications

Details

  • Color
    Silver
  • Resistance Features
    Weather resistance
  • Safety Features
    Large Storage Capacity Secure key storage box is designed to store keys, key fobs and access cards, Low Battery Alerts Receive notifications via the app and the lock box itself when battery life is low, 1-Year Limited Warranty We stand behind our products and commitment to quality, Backup Access If the battery dies while the lock box is locked, gain temporary access by jumping the lock box with a 9-volt battery, Battery Included Includes a CR123A battery thats easy to replace and provides up to 2 years of battery life, Keyless Entry Easily open the Bluetooth lock box when your smartphone is in range or by entering the access code on the keypad, Metal Lock Body Durable metal design for weather resistant outdoor use, Monitor & Manage Access Provide temporary or permanent access to family, friends and service providers with the Master Lock Vault apps, Portable Design Lock box for keys features a fully removable shackle for easy installation at other locations
  • Type
    Padlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)