Specifications
Dimensions
- Body Width2-7/16 in | 62 mm
Details
- ColorBlack
- Resistance FeaturesWeather resistance
- Safety Features1-Year Limited Warranty We stand behind our products and commitment to quality, Battery Included Includes a CR123A battery thats easy to replace and provides up to 2 years of battery life, Keyless Entry Easily open the commercial smart padlock with your smartphone or by entering a numeric code on the keypad, Low Battery Alerts Receive notifications via the app and the padlock itself when battery life is low, Monitor & Manage Access Provide temporary or permanent access to multiple locks and users through the Master Lock Vault Enterprise App or web interface, View Access Reports Use the app to manage and monitor access to the remotely managed padlock with robust data and audit trails, Weather Resistant Durable metal design and weather cover provide enhanced resistance to snow, rain and extreme temperatures
- TypePadlock
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)