Motion
6400LJENT
Long Shackle Padlock - Padlock
MI ITEM #12434541
MFR #6400LJENT
Price$380.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Shackle Padlock - Padlock
MI ITEM #12434541
MFR #6400LJENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$380.30/each

Specifications

Dimensions

  • Body Width
    2-7/16 in | 62 mm

Details

  • Color
    Black
  • Resistance Features
    Weather resistance
  • Safety Features
    1-Year Limited Warranty We stand behind our products and commitment to quality, Battery Included Includes a CR123A battery thats easy to replace and provides up to 2 years of battery life, Keyless Entry Easily open the commercial smart padlock with your smartphone or by entering a numeric code on the keypad, Low Battery Alerts Receive notifications via the app and the padlock itself when battery life is low, Monitor & Manage Access Provide temporary or permanent access to multiple locks and users through the Master Lock Vault Enterprise App or web interface, View Access Reports Use the app to manage and monitor access to the remotely managed padlock with robust data and audit trails, Weather Resistant Durable metal design and weather cover provide enhanced resistance to snow, rain and extreme temperatures
  • Type
    Padlock

Overview

Mfr description
6400LJENT BLUETOOTH PROSERIES LONG SHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought