Motion
2751067 LOCTITE PC 7332 KT 10KG EN CARBI

LOCTITE CORPORATION
2751067 LOCTITE PC 7332 KT 10KG EN CARBI

LOCTITE PC 7332 KT 10KG EN LOCTITE® PC 7332™ is a two-part silicon carbide filled 100% solid epoxy resin system designed to protect, rebuild and repair high wear areas of processing equipment, such as desulfurization pumps and ducts, slurry pumps and slag granulation pumps which are subjected to severe wet abrasion.
MI ITEM #12434623
MFR #2751067 LOCTITE PC 7332 KT 10KG EN CARBI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
2751067 LOCTITE PC 7332 KT 10KG EN CARBI

LOCTITE PC 7332 KT 10KG EN LOCTITE® PC 7332™ is a two-part silicon carbide filled 100% solid epoxy resin system designed to protect, rebuild and repair high wear areas of processing equipment, such as desulfurization pumps and ducts, slurry pumps and slag granulation pumps which are subjected to severe wet abrasion.
MI ITEM #12434623
MFR #2751067 LOCTITE PC 7332 KT 10KG EN CARBI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    134 mm
  • Length
    118.87 mm
  • Weight
    10 kg
  • Width
    118.87 mm

Details

  • Harmonization Code
    3214100010
  • Product Type
    Abrasion Resistant Coatings

Overview

Mfr description
2751067 LOCTITE PC 7332 KT 10KG EN CARBI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought