Motion
2755354 LOCTITE PC 9593 KT 10KG EN ALUMI

LOCTITE CORPORATION
2755354 LOCTITE PC 9593 KT 10KG EN ALUMI

LOCTITE PC 9593 KT 10KG EN Loctite PC 9593 is a two-part alumina bead and silicon carbide filled 100% solid epoxy resin system designed to protect, rebuild and repair wear areas of processing equipment, which is also subjected to impact.
MI ITEM #12434624
MFR #2755354 LOCTITE PC 9593 KT 10KG EN ALUMI
Price$1,729.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
2755354 LOCTITE PC 9593 KT 10KG EN ALUMI

LOCTITE PC 9593 KT 10KG EN Loctite PC 9593 is a two-part alumina bead and silicon carbide filled 100% solid epoxy resin system designed to protect, rebuild and repair wear areas of processing equipment, which is also subjected to impact.
MI ITEM #12434624
MFR #2755354 LOCTITE PC 9593 KT 10KG EN ALUMI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,729.25/each

Specifications

Dimensions

  • Height
    134 mm
  • Length
    118.87 mm
  • Weight
    10 kg
  • Width
    118.87 mm

Details

  • Harmonization Code
    3214100010
  • Product Type
    Abrasion Resistant Coatings

Overview

Mfr description
2755354 LOCTITE PC 9593 KT 10KG EN ALUMI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought