Motion
103732

BRADY
103732

103732 NO PARKING FIRE LANE TOW RF AL 1
Mi Item #12434817
MFR #103732
Price$117.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103732

103732 NO PARKING FIRE LANE TOW RF AL 1
Mi Item #12434817
MFR #103732

Mfr description
103732 NO PARKING FIRE LANE TOW RF AL 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.72/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Parking Fire Lane Tow Zone
  • Message Or Symbol
    Message Only
  • Message Subject
    No Parking
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Reflective Grade
    Engineer Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)