Motion
104402

BRADY
104402

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Blue
MI ITEM #12434824
MFR #104402
Your Price$231.84/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104402

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Blue
MI ITEM #12434824
MFR #104402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.84/rl(List $426.58)

Overview

Mfr description
104402 3.5" B514 BLUE FLOOR DOTS 350/RL

Specifications

  • Adhesive Type
    Permanent Rubber
  • Surface Type
    General
  • Thickness
    0.0080 in
  • Color
    Blue
  • Material
    Polyester Overlaminate, Polyester
  • Standards Met
    REACH, RoHS Compliant
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text