Specifications
Dimensions
- Thickness0.0080 in, 0.20 mm
- Width3.5000 in, 88.90 mm
Details
- Above Or Below Ground UseSurface
- Adhesive BackingYes
- Adhesive TypeUltra-Aggressive Adhesive
- ColorWhite
- Color FeaturesWhite
- MaterialPolyester
- Max Temperature Resistance140 °F | 60 °C
- PatternSolid
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesWhite
- Standards MetRohs 2011/65/EU
- Surface TypeGeneral
- Tape MaterialPolyester
- Temperature Range-17.78 to 60 °C, 0 to 140 °F
- Traffic TypeForklift
- TypeFloor Marking Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)