Motion
104438

BRADY
104438

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Blue
Mi Item #12434845
MFR #104438
Price$47.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104438

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Blue
Mi Item #12434845
MFR #104438

Mfr description
104438 2" X 5" B514 BLUE FLOOR TS 20PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.68/pk

Specifications

Dimensions

  • Thickness
    0.0080 in
  • Width
    2.0000 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Blue
  • Material
    Polyester Overlaminate, Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH, RoHS Compliant
  • Surface Type
    General
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)