Motion
104456

BRADY
104456

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Blue, 10 in
MI ITEM #12434855
MFR #104456
Price$186.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104456

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Blue, 10 in
MI ITEM #12434855
MFR #104456

Mfr description
104456 4" X 10" B514 BLUE FLOOR LS 20PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.61/pk

Specifications

Dimensions

  • Roll Length
    10 in
  • Thickness
    10.0000 in, 254 mm
  • Width
    10.0000 in, 254 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Blue
  • Color Features
    Blue
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Blue
  • Surface Type
    General
  • Tape Material
    Polyester
  • Temperature Range
    -17.78 to 60 °C, 0 to 140 °F
  • Traffic Type
    Forklift
  • Type
    Floor Marking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)