Motion
104465

BRADY
104465

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, White, 10 in
Mi Item #12434864
MFR #104465
Price$186.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104465

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, White, 10 in
Mi Item #12434864
MFR #104465

Mfr description
104465 4" X 10" B514 WHITE FLOOR TS 20PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.61/pk

Specifications

Dimensions

  • Roll Length
    10 in
  • Thickness
    0.0080 in, 0.20 mm
  • Width
    10.0000 in, 254 mm

Details

  • Above Or Below Ground Use
    Surface
  • Adhesive Backing
    Yes
  • Adhesive Type
    Ultra-Aggressive Adhesive
  • Color
    White
  • Color Features
    White
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    White
  • Surface Type
    General
  • Tape Material
    Polyester
  • Temperature Range
    -17.78 to 60 °C, 0 to 140 °F
  • Traffic Type
    Forklift
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)