Motion
104467

BRADY
104467

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Green
MI ITEM #12434866
MFR #104467
List Price$87.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104467

Adhesive-backed Floor Marking & Safety Tape - General, Polyester, Polyester Overlaminate, Green
MI ITEM #12434866
MFR #104467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.75/pk for your price

Overview

Mfr description
104467 2" X 5" B514 GREEN FLOOR CROSSES

Specifications

  • Adhesive Type
    Permanent Rubber
  • Surface Type
    General
  • Width
    2.0000 in
  • Thickness
    0.0080 in
  • Color
    Green
  • Material
    Polyester Overlaminate, Polyester
  • Standards Met
    REACH, RoHS Compliant
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text