Specifications
Dimensions
- Thickness0.0080 in, 0.20 mm
- Width3.0000 in, 76.20 mm
Details
- Above Or Below Ground UseSurface
- Adhesive BackingYes
- Adhesive TypeUltra-Aggressive Adhesive
- ColorYellow
- Color FeaturesYellow
- MaterialPolyester
- Max Temperature Resistance140 °F | 60 °C
- PatternCenter + Marks
- Pattern Or MessageCenter + Marks
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesYellow
- Surface TypeGeneral
- Symbol TypeCenter + Marks
- Tape MaterialPolyester
- Temperature Range-17.78 to 60 °C, 0 to 140 °F
- Traffic TypeForklift
- TypeFloor Marking Tape