Specifications
Dimensions
- Thickness0.0080 in, 0.20 mm
- Width4.0000 in, 101.60 mm
Details
- Above Or Below Ground UseSurface
- Adhesive BackingYes
- Adhesive TypeUltra-Aggressive
- ColorBlack
- Color FeaturesBlack
- MaterialPolyester
- Max Temperature Resistance140 °F | 60 °C
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesBlack
- Surface TypeGeneral
- Tape MaterialPolyester
- Temperature Range-17.78 to 60 °C, 0 to 140 °F
- Traffic TypeForklift
- TypeFloor Marking Tape