Motion
104488

BRADY
104488

Floor Safety Sign, 14" H x 18" W x 0.011" D, Polyester, Black/Magenta on Yellow
Mi Item #12434883
MFR #104488
Price$128.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104488

Floor Safety Sign, 14" H x 18" W x 0.011" D, Polyester, Black/Magenta on Yellow
Mi Item #12434883
MFR #104488

Mfr description
104488 B534 14X18 BLK,MAG/YEL CAUTION RA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0110 in, 0.28 mm
  • Width
    18.0000 in, 457.20 mm

Details

  • Adhesive Type
    Permanent Rubber
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Gloss, Anti-skid Polyester Overlaminate
  • Color
    Black, Magenta on Yellow
  • ECCN
    EAR99
  • Graphics
    Radiation Symbol
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Polyester with Anti-skid Polyester Overlaminate
  • Message
    Radiation Area
  • Message Or Symbol
    Radiation Area
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Radiation
  • Type
    Floor Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)