Motion
104490

BRADY
104490

Floor Sign, 17" Dia x 0.011" D, Polyester
Mi Item #12434885
MFR #104490
Price$128.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104490

Floor Sign, 17" Dia x 0.011" D, Polyester
Mi Item #12434885
MFR #104490

Mfr description
104490 B534FS 17"DIA RED,BK/WT EXIT ARRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/each

Specifications

Dimensions

  • Diameter
    17.0000 in
  • Overall Height
    17.0000 in
  • Thickness
    0.0110 in, 0.28 mm
  • Width
    17.0000 in, 431.80 mm

Details

  • Adhesive Type
    Permanent Rubber
  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Polyester
  • Coating
    Gloss, Anti-skid Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Arrow Symbol
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Polyester with Anti-skid Polyester Overlaminate
  • Message
    Exit
  • Message Header
    Exit
  • Message Or Symbol
    Exit
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Circle
  • Standards Met
    ASTM D 2979
  • Symbol Type
    Exit Symbol
  • Type
    Floor Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)