Specifications
Dimensions
- Thickness0.0080 in, 0.20 mm
Details
- ColorRed
- Color FeaturesRed
- MaterialPolyester
- Max Temperature Resistance140 °F | 60 °C
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentNon-Reflective
- Special Color PropertiesRed
- Surface TypePre-Spaced Dot
- Temperature Range-17.78 to 60 °C, 0 to 140 °F
- Traffic TypeFloor Marking
- TypePre-Spaced Dot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)