Motion
105942

BRADY
105942

Lockout Center & Station - Empty, 17 in High, 17 in Wide, Language: English
Mi Item #12434909
MFR #105942
Price$155.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105942

Lockout Center & Station - Empty, 17 in High, 17 in Wide, Language: English
Mi Item #12434909
MFR #105942

Mfr description
105942 ASSY,LOCKOUT STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.76/each

Specifications

Dimensions

  • Depth
    6-3/4 in
  • Height
    17 in
  • Width
    17 in

Details

  • Color
    Yellow
  • Cover Type
    Door
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Polypropylene
  • Standards Met
    REACH, RoHS
  • Type
    Ready Access Lockout Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)