Motion
106317

BRADY
106317

Drive Safely We Want To See You Again! Sign, 4' H x 10' W x 0.39" D, Vinyl
Mi Item #12434911
MFR #106317
Price$955.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106317

Drive Safely We Want To See You Again! Sign, 4' H x 10' W x 0.39" D, Vinyl
Mi Item #12434911
MFR #106317

Mfr description
106317 BANNER 4'X10' DRIVE SAFELY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.42/each

Specifications

Dimensions

  • Overall Height
    1.22 m
  • Thickness
    0.3900 in, 9.91 mm
  • Width
    4.7244 in, 3048 mm

Details

  • Application
    Facility Identification, General Identification
  • Backing Material
    Vinyl
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, White on Red
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    6307.90.9891
  • Includes
    Brass Grommet, Nylon Rope
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Drive Safely We Want To See You Again!
  • Message Or Symbol
    Drive Safely We Want To See You Again!
  • Mounting
    Brass Grommet, Nylon Rope
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Awareness and Compliance Signs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)