Motion
108521

BRADY
108521

108521 B946 12"X30' RFPM BLK/ORG
Mi Item #12434919
MFR #108521
Price$566.57/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
108521

108521 B946 12"X30' RFPM BLK/ORG
Mi Item #12434919
MFR #108521

Mfr description
108521 B946 12"X30' RFPM BLK/ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.57/rl

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    12.0000 in
  • Marker Length
    360.0000 in
  • Max Pipe Outside Diameter
    6.0000 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Roll Length
    30 ft, 9.14 m
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Black on Orange
  • Graphics
    Bleached Liquor
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Bleached Liquor
  • Marker Coating
    Gloss
  • Marker Message Type
    Pipe Contents, Pictograms
  • Material
    Vinyl
  • Message
    Bleached Liquor
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASME A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)