Motion
108611

BRADY
108611

108611 B736 1X8 WHT/GRN 25/RL PM-TO-GO
Mi Item #12434924
MFR #108611
Price$75.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
108611

108611 B736 1X8 WHT/GRN 25/RL PM-TO-GO
Mi Item #12434924
MFR #108611

Mfr description
108611 B736 1X8 WHT/GRN 25/RL PM-TO-GO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.30/rl

Specifications

Dimensions

  • Marker Height
    1.0000 in
  • Marker Length
    8.0000 in
  • Max Pipe Outside Diameter
    2.0000 in
  • Min Pipe Outside Diameter
    1.5000 in
  • Thickness
    0.0033 in, 0.08 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Green
  • Graphics
    Boiler Feed Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Boiler Feed Water
  • Marker Message Type
    Pipe Contents, Pictograms
  • Material
    Plastic
  • Message
    Boiler Feed Water
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)