Motion
108700

BRADY
108700

108700 B736 2X12 WHT/BROWN 25/RL PM-TO-G
Mi Item #12434927
MFR #108700
Price$128.84/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
108700

108700 B736 2X12 WHT/BROWN 25/RL PM-TO-G
Mi Item #12434927
MFR #108700

Mfr description
108700 B736 2X12 WHT/BROWN 25/RL PM-TO-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/rl

Specifications

Dimensions

  • Marker Height
    2.0000 in
  • Marker Length
    12.0000 in
  • Max Pipe Outside Diameter
    6.0000 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Thickness
    0.0033 in, 0.08 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Brown
  • Graphics
    Carbon Dioxide
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Carbon Dioxide
  • Marker Message Type
    Pipe Contents, Pictograms
  • Material
    Plastic
  • Message
    Carbon Dioxide
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)