Motion
110019

BRADY
110019

Adhesive-backed Floor Marking & Safety Tape - Silicon Carbide, Black, 60 ft
MI ITEM #12435047
MFR #110019
List Price$468.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
110019

Adhesive-backed Floor Marking & Safety Tape - Silicon Carbide, Black, 60 ft
MI ITEM #12435047
MFR #110019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$468.80/rl for your price

Overview

Mfr description
110019 BLACK, 4" X 60' ROLL ANTI SLIP

Specifications

  • Adhesive Type
    Acrylic
  • Roll Length
    60 ft
  • Width
    4.0000 in
  • Color
    Black
  • Material
    Silicon Carbide
  • Standards Met
    REACH
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought