Motion
110020

BRADY
110020

Adhesive-backed Floor Marking & Safety Tape - Yes, Anti Slip Tape, Silicon Carbide, Black, 60 ft
Mi Item #12435048
MFR #110020
Price$237.71/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
110020

Adhesive-backed Floor Marking & Safety Tape - Yes, Anti Slip Tape, Silicon Carbide, Black, 60 ft
Mi Item #12435048
MFR #110020

Mfr description
110020 BLACK, 2" X 60' ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.71/rl

Specifications

Dimensions

  • Roll Length
    60 ft
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Acrylic
  • Color
    Black
  • Color Features
    Black
  • Material
    Silicon Carbide
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black
  • Standards Met
    NFSI
  • Surface Type
    Anti Slip Tape
  • Tape Material
    Silicon Carbide
  • Type
    Anti Slip Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)