Motion
110748

BRADY
110748

LEAN Words of Wisdom ATTAINING PERFECTION IS IMPOSSIBLE, BUT YOU MUST STRIVE FOR IT IN… Labels, 3.5" H x 5" W x 0.006" D, Blue on White
Mi Item #12435055
MFR #110748
Price$59.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
110748

LEAN Words of Wisdom ATTAINING PERFECTION IS IMPOSSIBLE, BUT YOU MUST STRIVE FOR IT IN… Labels, 3.5" H x 5" W x 0.006" D, Blue on White
Mi Item #12435055
MFR #110748

Mfr description
110748 B302-3.5X5-WG-O, BLUE/WHT 10/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.31/pk

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Attaining Perfection Is Impossible But You Must Strive For It In Order To Improve
  • Message Header
    Lean Words Deg F Wisdom
  • Message Or Symbol
    Attaining Perfection Is Impossible But You Must Strive For It In Order To Improve
  • Mounting
    Permanent Adhesive
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Printed Lean Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)