Motion
110974

BRADY
110974

NO SMOKING Violators New Jersey Smoke-Free Air Act N.J.S.A. 26 Sign, 14" H x 10" W x 0.06" D, Polystyrene
Mi Item #12435073
MFR #110974
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
110974

NO SMOKING Violators New Jersey Smoke-Free Air Act N.J.S.A. 26 Sign, 14" H x 10" W x 0.06" D, Polystyrene
Mi Item #12435073
MFR #110974

Mfr description
110974 B401 14"HX10"W BLK,RD/WT NJ NO SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Violators Are Subject To Fine New Jersey SmokeFree Air Act NJSA 26, 3D55
  • Message Header
    No Smoking
  • Message Or Symbol
    No Smoking Violators Are Subject To Fine New Jersey SmokeFree Air Act NJSA 26, 3D55
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    No Smoking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)