Motion
113298

BRADY
113298

113298 30X30 ROAD WORK AHEAD SIGN HIP
Mi Item #12435135
MFR #113298
Price$551.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113298

113298 30X30 ROAD WORK AHEAD SIGN HIP
Mi Item #12435135
MFR #113298

Mfr description
113298 30X30 ROAD WORK AHEAD SIGN HIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.02/each

Specifications

Dimensions

  • Height
    30 in
  • Overall Height
    30 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    30 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Orange
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Road Work Ahead Sign
  • Message Subject
    Road Work & Work Crews
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)