Motion
114522

BRADY
114522

LEAN Words of Wisdom Sign, 3.5" H x 5" Wx 0.006" D, Pack of 10 Labels
Mi Item #12435155
MFR #114522
Price$59.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114522

LEAN Words of Wisdom Sign, 3.5" H x 5" Wx 0.006" D, Pack of 10 Labels
Mi Item #12435155
MFR #114522

Mfr description
114522 B302-3.5X5-WG-O-10/PK-3.5"HX5"W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.31/pk

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Self-Adhesive Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Blue on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Perfection Is Not Attainable But We Must Chase Perfection In Order To Catch Excellence Vince Lombardi
  • Message Header
    Lean Words Deg F Wisdom
  • Message Or Symbol
    Perfection Is Not Attainable But We Must Chase Perfection In Order To Catch Excellence Vince Lombardi
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Safety Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)